84126
MARS Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84126

MARS Conduit
In stock
Item Number
84126
MFG Item Number
84126
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
84126
4ft. X 3/4 ALL METALLIC WHIP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84126
Item Number 84126
Manufacturer MARS
Family Series MARS Conduit
Diameter 0.7 "
Feet/Pkg. 4 '
Conduit Material Steel
Color Gray
Oil Resistant No
Acid Resistant No
Liquid Tight No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved