86104
MARS Cable Ties, Wire Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

86104

MARS Cable Ties, Wire Ties Series
In stock
Item Number
86104
MFG Item Number
86104
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Wire Ties Series
Item #
86104
6 NATURAL STD TIE 100PK

Wire Ties Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 86104
Item Number 86104
Manufacturer MARS
Product Series Wire Ties
Family Series MARS Cable Ties, Wire Ties Series
Nominal Length 5.5 "
Tensile Strength (lb) 40 lbs
Max Bundle Diam. (in) 1.25 "
Type General Purpose
Material Nylon
Color Natural
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved