91632
MARS Contactors, 910 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

91632

MARS Contactors, 910 Series
In stock
Item Number
91632
MFG Item Number
91632
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, 910 Series
Item #
91632
MARS 60A 3P 120V

910 Series Information

  • Used in Air Conditioning, Heating and Refrigeration
  • Box Lug Terminations Speed Installation
  • Universal Mounting Base
MARS definite purpose contactors are designed for use on refrigeration, air conditioning, and electric heating systems. They are available in one pole with shunt (one‑ and one‑half pole) configurations, from 30 thru 40 amps. MARS brand definite purpose contactors are also available in 2 pole models (30 and 40 amp) and 3 pole models (30 through 75 amp). The universal mounting base allows replacement of most contactor brands. Straight‑thru wiring and small size speeds installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 91632
Item Number 91632
Manufacturer MARS
Product Series 910
Family Series MARS Contactors, 910 Series
Coil Voltage 120 VAC
Inductive Current Rating 60 A
Coil Type Magnetic
Poles 3 NO
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting Yes
Max HP 230/240V 1PH 7.5 hp
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 25 hp
Max HP 575/600V 3PH 30 hp
Resistive Rating 75 A
Locked Rotor 240/277V 360 A
Locked Rotor 480V 300 A
Locked Rotor 600V 240 A
Approvals cULus
Net Weight 1.465 lbs
Gross Weight 1.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved