93201
MARS Chemicals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

93201

MARS Chemicals
In stock
Item Number
93201
MFG Item Number
93201
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Series
Item #
93201
Hand Cleaning Towels, 72 Count,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 93201
Item Number 93201
Manufacturer MARS
Family Series MARS Chemicals
Pretreatment None
Material Cloth
Package 72 Towel Bucket
Size (in) 10.5 x 12.25 "
Aerosol No
ESD Safe Yes
Safe for Most Plastics Yes
Flammable Yes
Ozone Safe Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved