MAPP0103C002
MTE Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAPP0103C002

MTE Filters
In stock
Item Number
MAPP0103C002
MFG Item Number
MAPP0103C002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
MAPP0103C002
Matrix-AP Filter,103A,400V,Open,5pct.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MAPP0103C002
Item Number MAPP0103C002
Manufacturer MTE
Family Series MTE Filters
Current Rating 103 A
Watts Loss 660 W
Voltage 400 VAC
Frequency 50 Hz
Enclosed Unit No
Comments Contactor for capacitor disconnect
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved