MAPW0083D009
MTE Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAPW0083D009

MTE Filters
In stock
Item Number
MAPW0083D009
MFG Item Number
MAPW0083D009
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
MAPW0083D009
Matrix-AP Filter,83A,480V,Nema3R,5pct.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MAPW0083D009
Item Number MAPW0083D009
Manufacturer MTE
Family Series MTE Filters
Current Rating 83 A
Watts Loss 600 W
Voltage 480 VAC
Frequency 60 Hz
NEMA Rating NEMA 3R
Enclosed Unit Yes
Comments Contactor with adjustable pick up and drop out
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved