Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MXP0011C

MTE Filters
In stock
Item Number
MXP0011C
MFG Item Number
MXP0011C
Availability

Obsolete Item No Longer Available

Product Details

Overview

Filters, Series
Item #
MXP0011C
Matrix-APAX Filter,11A,380-415VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number MXP0011C
Item Number MXP0011C
Manufacturer MTE
Family Series MTE Filters
Current Rating 11 A
Watts Loss 94 W
Voltage 400 VAC
Frequency 50 Hz
Enclosed Unit No
Comments The Voltage Range is 380~415 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved