The store will not work correctly when cookies are disabled.
MXP0027C
Availability
Obsolete Item No Longer Available
Product Details
Overview
Matrix-APAX Filter,27A,380-415VAC,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MXP0027C |
Item Number |
MXP0027C |
Manufacturer |
MTE |
Family Series |
MTE Filters |
Current Rating |
27 A |
Watts Loss |
212 W |
Voltage |
400 VAC |
Frequency |
50 Hz |
Enclosed Unit |
No |
Comments |
The Voltage Range is 380~415 VAC |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved