PMDU
Macromatic Protection Relays, PMD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMDU

Macromatic Protection Relays, PMD Series
In stock
Item Number
PMDU
MFG Item Number
PMDU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PMD Series
Item #
PMDU
Phase Monitor Relay, 208-480VAC,

PMD Series Information

  • Wide Voltage Ranges to Cover More Global Applications
  • True RMS Voltage Measurement
  • Full Fault Indication on Top of the Unit for Easy Troubleshooting
  • 10A DPDT
The PMD Series Three‑Phase Monitor Relays continuously monitor all voltages to protect motors and equipment from expensive damage due to phase loss, phase reversal, phase unbalance, undervoltage and overvoltage. These products detect single phasing and unbalanced voltages regardless of any regenerative voltages.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMDU
Item Number PMDU
Manufacturer Macromatic
Product Series PMD
Family Series Macromatic Protection Relays, PMD Series
Number of Phases 3
Voltage Supported 30 V, 120 V, 240 V
Line Voltage 190-500 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Voltage Unbalance % 2-10 %
Current Unbalance Detect No
Contact Failure Detect No
Restart Delay (Sec) 1-300 s
Rapid Cycling Detect Yes
Var Restart Delay No
Manual Reset Yes
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting DIN Rail
Output Relay DPDT
Approvals cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.3 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved