PMPU-FA8
Macromatic Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMPU-FA8

Macromatic Protection Relays
In stock
Item Number
PMPU-FA8
MFG Item Number
PMPU-FA8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
PMPU-FA8
Phase Monitor Relay, 190-500VAC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMPU-FA8
Item Number PMPU-FA8
Manufacturer Macromatic
Family Series Macromatic Protection Relays
Number of Phases 3
Voltage Supported 250 V, 30 V, 125 V, 277 V
Line Voltage 190-500 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Voltage Unbalance % 6 %
Current Unbalance Detect No
Contact Failure Detect No
Restart Delay (Sec) 2 s
Rapid Cycling Detect Yes
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Plug-In
Output Relay SPDT, DPDT
Approvals cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.24 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved