TE-8812U
Macromatic Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-8812U

Macromatic Relays
In stock
Item Number
TE-8812U
MFG Item Number
TE-8812U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
TE-8812U
Time Delay Relay, 12-240VAC/DC Coil,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-8812U
Item Number TE-8812U
Manufacturer Macromatic
Family Series Macromatic Relays
Mode of Operation Interval, Memory Latch, Off Delay, On Delay, On/Off Delay, One-Shot, Pulse Generator, Repeat Cycle
Multi-Function Yes
Contacts DPDT
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Onboard
Nominal Coil Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Voltage (AC) 12 VAC, 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Voltage (DC) 12 VDC, 125 VDC, 24 VDC, 250 VDC, 48 VDC
Contact Rating (A) 15 A
RoHS No
Net Weight 0.2 lbs
Gross Weight 0.2313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved