CGS352T450X8L
Mallory Capacitors, CG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGS352T450X8L

Mallory Capacitors, CG Series
In stock
Item Number
CGS352T450X8L
MFG Item Number
CGS352T450X8L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, CG Series
Item #
CGS352T450X8L
CAPACITOR, 3500 MFD, 450VDC, CAN

CG Series Information

  • 40uf to 160,000uf
  • 10VDC to 450VDC
  • ‑40 to 185 Degrees F
  • Aluminum Electrolytic
  • Screw Terminals
Type CG screw terminal, aluminum electrolytic capacitors have excellent reliability and are good for 2000 hours at 185 degrees F at full rated voltage.

  • High Reliability at 185 Degrees F.
  • Long Life



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGS352T450X8L
Item Number CGS352T450X8L
Manufacturer Mallory
Product Series CG
Family Series Mallory Capacitors, CG Series
Diameter 3 "
Capacitance 3,500 µF
Composition Electrolytic
Tolerance % -10-50 %
Voltage DC 450 VDC
Voltage DC (peak) 525 VDC
Temperature (F) -40-185 °F
Package Type Can
Case Material Aluminum
Lead Type Screw Terminal High Post
Lead Diameter 0.313 "
Lead Spacing 1.25 "
Lead Length 0.25 "
RoHS No
Net Weight 2.385 lbs
Gross Weight 2.385 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved