SEK470M050ST
Mallory Capacitors, SEK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEK470M050ST

Mallory Capacitors, SEK Series
In stock
Item Number
SEK470M050ST
MFG Item Number
70186499
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, SEK Series
Item #
SEK470M050ST
CAPACITOR, 47 MFD, 50VDC, RADIAL

SEK Series Information

  • .47uf to 15,000uf
  • 6.3VDC to 450VDC
  • ‑67 to 221 Degrees F
  • Aluminum Electrolytic
  • Radial Leads
Type SEK is a radial leaded aluminum electrolytic capacitor with a +185°F, long life rating. The volumetic efficient high CV product of the SEK makes it ideal for high density packaging in general purpose, coupling, decoupling, bypass and filtering circuit applications.

  • High CV Product
  • General Purpose Applications
  • Available in T&R and Ammo Pack
  • Long Life



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70186499
Item Number SEK470M050ST
Manufacturer Mallory
Product Series SEK
Family Series Mallory Capacitors, SEK Series
Diameter 0.25 "
Capacitance 47 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 50 VDC
Voltage DC (peak) 65 VDC
Temperature (F) -67-221 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Radial
Lead Diameter 0.02 "
Lead Spacing 0.1 "
Lead Length 0.59 "
Height 0.45 "
RoHS No
Net Weight 0.008 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved