E2005
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E2005

Marathon Electric Motors
In stock
Item Number
E2005
MFG Item Number
182TTFW6076
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
E2005
1 1/2,1200,TEFC,182TC,3/60/230/460

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 182TTFW6076
Item Number E2005
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type General Purpose
Horsepower 1-1/2 hp
RPM 1,200 RPM
Phase 3
NEMA Frame 182TC
Voltage (AC) 208-230 VAC, 460 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 87.5 %
CT Speed Range 10:1
Full Load Current 4.8 A
Service Factor 1.15
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Model Number 182TTFR6076
Overall Length 16.19 "
Approvals CSA, UL
Net Weight 76.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved