E2012
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E2012

Marathon Electric Motors
In stock
Item Number
E2012
MFG Item Number
184TTFW6001
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
E2012
3PH, TEFC, XRI, C-FACE RIGID,5 HP

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 184TTFW6001
Item Number E2012
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type General Purpose
Horsepower 5 hp
RPM 3,600 RPM
Phase 3
NEMA Frame 184TC
Voltage (AC) 208-230 VAC, 460 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 88.5 %
CT Speed Range 10:1
Full Load Current 13.2 A
Service Factor 1.15
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Model Number 184TTFW6001
Overall Length 16.67 "
Approvals CSA, UL
Net Weight 86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved