E2101
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E2101

Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
In stock
Item Number
E2101
MFG Item Number
143TTFR15642
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, NEMA PREMIUM GENERAL PURPOSE Series
Item #
E2101
Motor,143TTFR15642,GENERAL PURPOSE,

NEMA PREMIUM GENERAL PURPOSE Series Information

  • 1~650 Horsepower
  • 208~460 VAC
  • NEMA Frames 56~508
  • ODP or TEFC Enclosures
  • C‑Face and/or Rigid Mounting
Marathon Three Phase NEMA Premium General Purpose motors are designed for general purpose use on pumps, compressors, conveyors, fans, gear reducers, machine tools, blowers and other machinery. Substantial energy savings can be realized when using these high efficiency motors. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors on high cycle or long run time applications.

  • UL Recognized and CSA Certified
  • Meets or Exceeds NEMA Premium Efficiencies
  • 1.15 Service Factors


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 143TTFR15642
Item Number E2101
Manufacturer Marathon Electric
Product Series NEMA PREMIUM GENERAL PURPOSE
Family Series Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
Type General Purpose
Horsepower 1 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 143T
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 85.5 %
CT Speed Range 10:1
Full Load Current 3.2 A
Service Factor 1.15
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number 143TTFR15642
Overall Length 13.75 "
Approvals CSA, UL
Net Weight 32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved