The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
G575
Marathon Electric Motors, General Purpose Series
MFG Item Number
056B17F5306
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, General Purpose Series
General Purpose Series Information
50 VA to 2,500 kVA Heat‑Cured ASA‑61 Gray Powder‑Coat Finish 60 Hz Operation (Standard) Aluminum Windings Quiet Operation for Installation Flexibility For general loads, including lighting, industrial and commercial applications. All units feature a large connection compartment for ease of wiring and installation. Encapsulated transformers include knockouts and slotted mounting holes for simpler, quicker hanging (wall) installation.
Additional Series Options:
Encapsulated Transformers: 50/60 Hz Optional Copper Windings CE Marked Units Available as Custom
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
056B17F5306
Item Number
G575
Manufacturer
Marathon Electric
Product Series
General Purpose
Family Series
Marathon Electric Motors, General Purpose Series
Type
General Purpose
Horsepower
2 hp
RPM
1,800 RPM
Number of Poles
4
Phase
1
NEMA Frame
56HC
Voltage (AC)
115 VAC, 208-230 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting Type
C-Face Footed, C-Face Footless
Full Load Current
10.8-10 A, 20 A
Service Factor
1
Motor Type
Capacitor Start
Composition
Steel
Bearing Type
Ball
Model Number
56B17F5306
Overall Length
14.82 "
Approvals
CSA, UL
Net Weight
51 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved