G580
Marathon Electric Motors, NH-H-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G580

Marathon Electric Motors, NH-H-H1 Series
In stock
Item Number
G580
MFG Item Number
056T17T5305
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, NH-H-H1 Series
Item #
G580
Motor

NH-H-H1 Series Information

  • 1/4~500 Horsepower
  • 115~575 VAC
  • NEMA Frames 48~449
  • ODP, TEFC or TENV Enclosures
  • Various Mounting Options
Marathon General Purpose motors are ideal for a variety of commercial, residential, and industrial applications. This includes compressors, pumps, conveyors, blowers, coolers, tools, and other machinery requiring high staring torque. This range of motors offers a wide selection of input voltages, enclosure types, and mounting types.

  • UL Recognized and CSA Certified


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 056T17T5305
Item Number G580
Manufacturer Marathon Electric
Product Series NH-H-H1
Family Series Marathon Electric Motors, NH-H-H1 Series
Type General Purpose
Horsepower 1/3 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face Footed, C-Face Footless
Efficiency % 68 %
Full Load Current 0.8 A, 1.4-1.6 A
Service Factor 1.15
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number 56T17T5305
Overall Length 9.93 "
Approvals CSA, UL
Net Weight 20 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved