The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
G651
Marathon Electric Motors, NH-HMQ-H1 Series
MFG Item Number
056C17G5315
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
NH-HMQ-H1 Series Information
1/4~350 Horsepower 115~575 VAC NEMA Frames 56~449 XP and XPNV Enclosures Various Mounting Options Marathon Explosion Proof motors are ideal for use on fans, blowers, pumps, compressors, machine tools, gear reducers, and other equipment used in hazardous environments as defined by the motor's explosion proof class. These motors offer rigid base, resilient base, and C‑Face mounting.
UL Listed and CSA Certified Heavy Gauge Steel or Cast Iron Frames Thermostat or Automatic Reset Overload Protection
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
056C17G5315
Item Number
G651
Manufacturer
Marathon Electric
Product Series
NH-HMQ-H1
Family Series
Marathon Electric Motors, NH-HMQ-H1 Series
Type
Explosion Proof
Horsepower
1/3 hp
RPM
1,800 RPM
Number of Poles
4
Phase
1
NEMA Frame
56
Voltage (AC)
115 VAC, 208-230 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Enclosure
Explosion Proof
Mounting Type
Foot Mount, Rigid
Full Load Current
3.1-3.3 A, 6.6 A
Service Factor
1
Inverter Duty
No
Motor Type
Capacitor Start
Composition
Steel
Class/Group
Class I and II Group C, D, F, G
Bearing Type
Ball
Overload Protection
Automatic
Model Number
56C17G5315
Overall Length
13.44 "
Approvals
CSA, UL
Net Weight
27 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved