The store will not work correctly when cookies are disabled.
K022A
MFG Item Number
056T17D15911
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
056T17D15911 |
Item Number |
K022A |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose, NEMA Motors |
Horsepower |
1-1/2 hp |
Kilowatts |
1.1 kW |
RPM |
1,725 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
56H |
Voltage (AC) |
230 VAC, 460 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Rigid |
Efficiency % |
86.5 % |
Full Load Current |
4.6 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Bearing Type |
Ball |
Shaft Diameter |
0.63 " |
Overall Length |
14.07 " |
Approvals |
CE, CSA, UR |
Net Weight |
44.8 lbs |
Gross Weight |
44.8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved