The store will not work correctly when cookies are disabled.
K033
MFG Item Number
056C11G5303
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
056C11G5303 |
Item Number |
K033 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Explosion Proof |
Horsepower |
1/4 hp |
RPM |
1,200 RPM |
Number of Poles |
6 |
Phase |
1 |
NEMA Frame |
56 |
Voltage (AC) |
115 VAC |
Enclosure |
Explosion Proof |
Mounting Type |
Resilient Base |
Full Load Current |
5.4 A |
Service Factor |
1 |
Motor Type |
Capacitor Start |
Composition |
Steel |
Class/Group |
Class I and II Group D, F, G |
Bearing Type |
Ball |
Overload Protection |
Automatic |
Model Number |
56C11G5303 |
Overall Length |
14.46 " |
Approvals |
CSA, UL |
Net Weight |
31 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved