N566
Marathon Electric Motors, MP3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N566

Marathon Electric Motors, MP3000 Series
In stock
Item Number
N566
MFG Item Number
056T34V5305
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, MP3000 Series
Item #
N566
Motor

MP3000 Series Information

  • 1/3~10 Horsepower
  • 115~575 VAC
  • NEMA Frames 56~215
  • TEFC or TENV Enclosures
  • C‑Face and/or Rigid Mounting
Marathon Washdown Duty motors are ideal for use on fans, blowers, pumps, conveyors, and other machinery found in food processing, dairies, slaughter houses, beverage plants, car washes, and other high humidity or wet environments where the motor is subject to high pressure washdowns.

  • UL, CSA and CE Approvals
  • 1.15 Service Factors
  • Double Sealed Ball Bearings



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 056T34V5305
Item Number N566
Manufacturer Marathon Electric
Product Series MP3000
Family Series Marathon Electric Motors, MP3000 Series
Type Washdown
Horsepower 1/2 hp
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 56C
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face Footed
Efficiency % 76 %
Full Load Current 0.8 A, 1.7-1.6 A
Service Factor 1.15
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number 56T34V5305
Overall Length 10.58 "
Approvals CE, CSA, UL
Net Weight 30 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved