S102
Marathon Electric Motors, NH-H-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S102

Marathon Electric Motors, NH-H-H1 Series
In stock
Item Number
S102
MFG Item Number
048S17D2042
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, NH-H-H1 Series
Item #
S102
Motor

NH-H-H1 Series Information

  • 1/4~500 Horsepower
  • 115~575 VAC
  • NEMA Frames 48~449
  • ODP, TEFC or TENV Enclosures
  • Various Mounting Options
Marathon General Purpose motors are ideal for a variety of commercial, residential, and industrial applications. This includes compressors, pumps, conveyors, blowers, coolers, tools, and other machinery requiring high staring torque. This range of motors offers a wide selection of input voltages, enclosure types, and mounting types.

  • UL Recognized and CSA Certified


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 048S17D2042
Item Number S102
Manufacturer Marathon Electric
Product Series NH-H-H1
Family Series Marathon Electric Motors, NH-H-H1 Series
Type General Purpose
Horsepower 1/4 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 48Y
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Enclosure Drip Proof
Mounting Type Resilient Base
Full Load Current 6 A
Service Factor 1
Inverter Duty No
Motor Type Split Phase
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number 48S17D2042
Overall Length 9.06 "
Approvals CSA, UL
Net Weight 13 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved