Y553
Marathon Electric Motors, GENERAL PURPOSE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Y553

Marathon Electric Motors, GENERAL PURPOSE Series
In stock
Item Number
Y553
MFG Item Number
284THTNA7026
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, General Purpose Series
Item #
Y553
MOTOR, AC, 25HP, 1800RPM, 230/460V

General Purpose Series Information

  • 1/8~350 Horsepower
  • 230, 230/460 or 575 VAC
  • NEMA Frames 56~449
  • Various Enclosure Types
  • C‑Face/Rigid Mounting
Marathon High Performance Inverter Duty motors include the microMAX, Black Max, and Blue Max series. These motors are specifically designed for applications in which a high constant torque speed range is required. Typical uses include: machine tools, conveyors, packing machines, batching machines, printing equipment, metal processing, crane and hoist, pumps, compressors, and textile processing.
  • UL, CSA and CE Approvals
  • Continuous Duty at 104 Degrees F Ambient




Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 284THTNA7026
Item Number Y553
Manufacturer Marathon Electric
Product Series General Purpose
Family Series Marathon Electric Motors, GENERAL PURPOSE Series
Type Inverter Rated
Horsepower 25 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 284TC
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face Footed
Full Load Current 62 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection Thermostat
Model Number 284THTNA7026
Overall Length 27.08 "
Approvals CE, CSA, UL
Net Weight 472 lbs
Gross Weight 484 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved