Y570
Marathon Electric Motors, GENERAL PURPOSE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Y570

Marathon Electric Motors, GENERAL PURPOSE Series
In stock
Item Number
Y570
MFG Item Number
286THFNA8028
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, General Purpose Series
Item #
Y570
BLUE MAX VECTOR DUTY,30 HP

General Purpose Series Information

  • 1/8~350 Horsepower
  • 230, 230/460 or 575 VAC
  • NEMA Frames 56~449
  • Various Enclosure Types
  • C‑Face/Rigid Mounting
Marathon High Performance Inverter Duty motors include the microMAX, Black Max, and Blue Max series. These motors are specifically designed for applications in which a high constant torque speed range is required. Typical uses include: machine tools, conveyors, packing machines, batching machines, printing equipment, metal processing, crane and hoist, pumps, compressors, and textile processing.
  • UL, CSA and CE Approvals
  • Continuous Duty at 104 Degrees F Ambient




Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 286THFNA8028
Item Number Y570
Manufacturer Marathon Electric
Product Series General Purpose
Family Series Marathon Electric Motors, GENERAL PURPOSE Series
Type Inverter Rated
Horsepower 30 hp
RPM 1,800 RPM
Phase 3
Voltage (AC) 230 VAC, 460 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
CT Speed Range 2000:1
Full Load Current 77 A
Service Factor 1
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection Thermostat
Model Number 286THFNA8028
Overall Length 29.91 "
Approvals CE, CSA, UL
Net Weight 526 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved