The store will not work correctly when cookies are disabled.
1321422
Marathon Special Products Power Distribution Blocks, 132 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, 132 Series
Splicer Block, 1-P, 200A, Stud/Stud,
- 115 to 1680 Amps
- 600 Volts AC/DC
- Flexible Stranded Wire Compliant
- Snap‑On Cover Type Available
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1321422 |
Item Number |
1321422 |
Manufacturer |
Marathon Special Products |
Product Series |
132 |
Family Series |
Marathon Special Products Power Distribution Blocks, 132 Series |
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
200 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Stud/Stud |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
M6 x 15 |
Output Wire Range |
M6 x 15 |
Includes Cover |
No |
Composition |
Thermoplastic |
UL Compliance |
UL1059 |
Color |
Black |
Approvals |
CE, CSA, UL |
RoHS |
No |
Net Weight |
0.19 lbs |
Gross Weight |
0.19 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved