1321574
Marathon Special Products Power Distribution Blocks, 132 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1321574

Marathon Special Products Power Distribution Blocks, 132 Series
In stock
Item Number
1321574
MFG Item Number
1321574
Series
1321574 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 132 Series
Item #
1321574
Splicer Block, 1-P, 175A, Bx/Stud,

132 Series Information

  • 115 to 1680 Amps
  • 600 Volts AC/DC
  • Flexible Stranded Wire Compliant
  • Snap‑On Cover Type Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1321574
Item Number 1321574
Manufacturer Marathon Special Products
Product Series 132
Family Series Marathon Special Products Power Distribution Blocks, 132 Series
Number of Poles 1
Voltage Rating (AC) 600 VAC
Current Rating (AC) 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Box Lug/Stud
Mounting Type DIN Rail/Panel Mount
Input Wire Range 2/0-14 AWG
Output Wire Range 1/4-20 x 1/2 "
Includes Cover No
Composition Thermoplastic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.14 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved