1331588-CH
Marathon Special Products Power Distribution Blocks, 133 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1331588-CH

Marathon Special Products Power Distribution Blocks, 133 Series
In stock
Item Number
1331588-CH
MFG Item Number
1331588CH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 133 Series
Item #
1331588-CH
POWER BLOCK W/HINGE COVER, 1P, 420A,

133 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • High SCCRs 35 to 100kA with Fusing or Circuit Breakers
  • Snap‑On Cover Type Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1331588CH
Item Number 1331588-CH
Manufacturer Marathon Special Products
Product Series 133
Family Series Marathon Special Products Power Distribution Blocks, 133 Series
Number of Poles 1
Voltage Rating (AC) 600 VAC
Current Rating (AC) 420 A
Number of Inputs per Pole 1
Number of Outputs per Pole 9
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 600 kcmil-2 AWG
Output Wire Range (6) 2-14 AWG; (3) 1/0-14 AWG
Includes Cover Yes
Composition Thermoplastic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS No
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved