1333305
Marathon Special Products Power Distribution Blocks, 133 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1333305

Marathon Special Products Power Distribution Blocks, 133 Series
In stock
Item Number
1333305
MFG Item Number
1333305
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 133 Series
Item #
1333305
Splicer Block, 3-P, 350A, Box/Box,

133 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • High SCCRs 35 to 100kA with Fusing or Circuit Breakers
  • Snap‑On Cover Type Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1333305
Item Number 1333305
Manufacturer Marathon Special Products
Product Series 133
Family Series Marathon Special Products Power Distribution Blocks, 133 Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 350 A
Number of Inputs per Pole 2
Number of Outputs per Pole 2
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 2/0-14 AWG
Output Wire Range 2/0-14 AWG
Includes Cover No
Composition Thermoplastic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS No
Net Weight 1.34 lbs
Gross Weight 1.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved