1443614
Marathon Special Products Power Distribution Blocks, 144 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1443614

Marathon Special Products Power Distribution Blocks, 144 Series
In stock
Item Number
1443614
MFG Item Number
1443614
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 144 Series
Item #
1443614
Splicer Block, 3-P, 840A, Stud/Stud,

144 Series Information

  • 115 to 1680 Amps
  • 600 Volts AC/DC
  • Screw‑On Cover Type Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1443614
Item Number 1443614
Manufacturer Marathon Special Products
Product Series 144
Family Series Marathon Special Products Power Distribution Blocks, 144 Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 840 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Stud/Stud
Mounting Type Panel Mount
Input Wire Range 3/8-16 x 1 "
Output Wire Range 3/8-16 x 1 "
Includes Cover No
Composition Phenolic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS No
Net Weight 3.6 lbs
Gross Weight 3.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved