1453401
Marathon Special Products Power Distribution Blocks, 145 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1453401

Marathon Special Products Power Distribution Blocks, 145 Series
In stock
Item Number
1453401
MFG Item Number
1453401
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 145 Series
Item #
1453401
DISTRIBUTION BLOCK, 3-P, 2280A

145 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • Screw‑On Cover Type Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1453401
Item Number 1453401
Manufacturer Marathon Special Products
Product Series 145
Family Series Marathon Special Products Power Distribution Blocks, 145 Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 2,280 A
Number of Inputs per Pole 6
Number of Outputs per Pole 18
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 500 kcmil-4 AWG
Output Wire Range 2/0-14 AWG
Includes Cover No
Composition Phenolic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS No
Net Weight 5.44 lbs
Gross Weight 5.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved