The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6R100A2B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, CLASS R Series
FUSEBLOCK, 2-POLE, 100A/600V, R
CLASS R Series Information
30~600 Amps 250 or 600 Volts 1~3 Poles Panel Mount Various Terminal Types Marathon Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
6R100A2B
Item Number
6R100A2B
Manufacturer
Marathon Special Products
Product Series
CLASS R
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS R Series
Max Current
100 A
Voltage
600 V
Poles
2
Connection Type
Box Lug
Mounting Type
Panel Mount
Composition
Phenolic
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
1.025 lbs
Gross Weight
1.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved