6SC30A1IC
Marathon Special Products Fuseblocks & Holders, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6SC30A1IC

Marathon Special Products Fuseblocks & Holders, CC Series
In stock
Item Number
6SC30A1IC
MFG Item Number
6SC30A1IC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CC Series
Item #
6SC30A1IC
Fuseblock, 1-P, 30A/600V, CC, DIN,

CC Series Information

  • Handles allows for quick, easy fuse change
  • Ventilated design for cooler operation
  • Touchsafe design, IEC Type IP20
  • Features Blown Fuse indicator
  • DIN Rail mounting solution

Specifications

Specifications
Manufacturer Part Number 6SC30A1IC
Item Number 6SC30A1IC
Manufacturer Marathon Special Products
Product Series CC
Family Series Marathon Special Products Fuseblocks & Holders, CC Series
Max Current 30 A
Voltage 600 V
Poles 1
Connection Type Screw Terminal
Mounting Type DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CE, UL
RoHS Yes
Net Weight 0.125 lbs
Fuse Class CC
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved