6SJ30A3C
Marathon Special Products Fuseblocks & Holders, 6SJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6SJ30A3C

Marathon Special Products Fuseblocks & Holders, 6SJ Series
In stock
Item Number
6SJ30A3C
MFG Item Number
6SJ30A3C
Series
This item cannot be canceled or returned
6SJ30A3C is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, 6SJ Series
Item #
6SJ30A3C
Fuseholder, 3-P, 30A/600V Max, J,

6SJ Series Information

  • 30 or 60 Amps
  • For Use with Class J Fuses Only
  • Touchsafe Design (IP20)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6SJ30A3C
Item Number 6SJ30A3C
Manufacturer Marathon Special Products
Product Series 6SJ
Family Series Marathon Special Products Fuseblocks & Holders, 6SJ Series
Max Current 30 A
Voltage 600 V
Poles 3
Fuse Class J
Connection Type Screw Terminal
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals UL
RoHS Yes
Net Weight 0.9415 lbs
Gross Weight 0.9415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved