The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R6J30AESP
Marathon Special Products Fuseblocks & Holders, CLASS J Series
MFG Item Number
R6J30AESP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, CLASS J Series
FUSEBLOCK, 1-POLE, 30A/600V, EXPANDR
CLASS J Series Information
30~600 Amps 600 Volts 1~3 Poles (Expanders Available) DIN Rail or Panel Mount Various Terminal Types Marathon Class J Fuseblocks offer a variety of wire connectors including box lugs, pressure connectors, and screw terminals. The 30 Amp model features an integral DIN rail mount. These fuseblocks have been tested and approved for a 200KA interrupting capacity.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
R6J30AESP
Item Number
R6J30AESP
Manufacturer
Marathon Special Products
Product Series
CLASS J
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS J Series
Max Current
30 A
Voltage
600 V
Poles
Expander
Fuse Class
J
Connection Type
Pressure Connector
Mounting Type
DIN Rail
Composition
Thermoplastic
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Touch Safe
No
Water Resistant
No
Approvals
CE, CSA, UL
Net Weight
0.12 lbs
Gross Weight
0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved