L31205
Marsh Thermometers, Bimetal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L31205

Marsh Thermometers, Bimetal Series
In stock
Item Number
L31205
MFG Item Number
L31205
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Bimetal Series
Item #
L31205
Bimetal Thermometer

Bimetal Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L31205
Item Number L31205
Manufacturer Marsh
Product Series Bimetal
Family Series Marsh Thermometers, Bimetal Series
Type Analog
Case Size 3 "
Temp Range 0-250 °F
Minimum Value 0
Maximum Value 250
Case Material 304 Stainless Steel
Case Style Center Back Mount
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 4 "
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Net Weight 0.335 lbs
Gross Weight 0.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved