PH-1000
Master Appliance Electric Power Tools, PH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PH-1000

Master Appliance Electric Power Tools, PH Series
In stock
Item Number
PH-1000
MFG Item Number
PH-1000
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Electric Power Tools, PH Series
Item #
PH-1000
Proheat Quick-Touch Heat Gun w/MC

PH Series Information

  • Electronics Closed Loop Temperature Control System
  • Protective Hand Switch Guard and Hanging loop
  • Compact Lightweight Easy to Use
  • Variable Temperatures

Specifications

Specifications
Manufacturer Part Number PH-1000
Item Number PH-1000
Manufacturer Master Appliance
Product Series PH
Family Series Master Appliance Electric Power Tools, PH Series
Air Temperature 1,000 °F
Air Volume 16 CFM
Air Velocity 4,000 FPM
Nozzle Opening 0.88 "
Wattage 1,300 W
Voltage 120 VAC
Current 11 A
Motor Permanent Magnet
Cord Set 6 '
Net Weight 0.0313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved