ADS-15512
Mean Well Power Supplies, AD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADS-15512

Mean Well Power Supplies, AD Series
In stock
Item Number
ADS-15512
MFG Item Number
ADS-15512
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, AD Series
Item #
ADS-15512
Power Supply

AD Series Information

  • Dual Outputs
  • 5~54 VDC Outputs Available
  • Up to 12.5 Amp Output Available
  • 88~264 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Mean Well AD series power supplies feature dual outputs and a universal AC input for maximum flexibility over a wide range of applications. These units also include short circuit, overvoltage, and overload protection.

  • Output Voltage Adjustment
  • Panel Mount


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ADS-15512
Item Number ADS-15512
Manufacturer Mean Well
Product Series AD
Family Series Mean Well Power Supplies, AD Series
Power 155 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 88-264 VAC
Phase (Input) 1
Nominal Output VDC 12 VDC, 6 VDC
Output VDC 5-12 VDC
Output Current 12.5 A, 3 A
Number of Outputs 2
Mounting Panel
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection No
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 77 %
Operating Temperature 14-122 °F
Approvals CE, cURus, TUV, UL60950
RoHS No
Comments This power supply has a built-in DC-DC converter. Output 2 is the DC-DC converter ratings.
Net Weight 1.9063 lbs
Gross Weight 1.945 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved