DR-100-12
Mean Well Power Supplies, DIN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR-100-12

Mean Well Power Supplies, DIN Series
In stock
Item Number
DR-100-12
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, DIN Series
Item #
DR-100-12
Power Supply

DIN Series Information

  • Single Output
  • 12~48 VDC Outputs Available
  • Up to 40 Amp Output Available
  • 85~550 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Mean Well DIN series power supplies feature a universal AC input for maximum flexibility over a wide range of applications. These units also include short circuit, overvoltage, and overload protection.

  • Output Voltage Adjustment
  • DIN Rail Mount
  • Single and Three‑Phase Units Available


Specifications

Specifications
Ships Factory Direct No
Item Number DR-100-12
Manufacturer Mean Well
Product Series DIN
Family Series Mean Well Power Supplies, DIN Series
Power 100 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 85-264 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 12 VDC
Output VDC 12 VDC
Output Current 7.5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 84 %
Operating Temperature -4-140 °F
Approvals CE, cURus, TUV, UL60950
RoHS No
Net Weight 0.685 lbs
Gross Weight 0.75 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved