CG1144AM
Meltric Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CG1144AM

Meltric Cable Entries
In stock
Item Number
CG1144AM
MFG Item Number
CG1144AM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
CG1144AM
Aluminum Cord Grip w/Mesh,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CG1144AM
Item Number CG1144AM
Manufacturer Meltric
Family Series Meltric Cable Entries
Hub Size 1-1/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 1.250 "
Maximum Cable Diameter (in) 1.375 "
Minimum Cable Diameter (mm) 31.75 mm
Maximum Cable Diameter (mm) 34.93 mm
Cable Diameter (in) 1.250-1.375 "
Cable Diameter (mm) 31.75-34.93 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Rated No
Net Weight 0.535 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved