10FX001-0250
Mencom Wire & Cable, MIN II Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10FX001-0250

Mencom Wire & Cable, MIN II Cable Series
In stock
Item Number
10FX001-0250
MFG Item Number
10FX001-0250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, MIN II Cable Series
Item #
10FX001-0250
18/7 300V YEL AWM CBL 250ft.

MIN II Cable Series Information

  • 6, 7, or 8 Conductors
  • 100 Feet Cables
  • Raw Cable Spools

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10FX001-0250
Item Number 10FX001-0250
Manufacturer Mencom
Product Series MIN II Cable
Family Series Mencom Wire & Cable, MIN II Cable Series
Number of Conductors 7
Conductor Type Solid
Wire Gauge 18 AWG
Jacket Color Yellow
Voltage Rating 300 V
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Outer Diameter 0.32 "
Length 250 '
Application AWM Portable Power Cable
Comments North American Color Code
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved