30B0001-0250
Mencom Wire & Cable, MDC Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30B0001-0250

Mencom Wire & Cable, MDC Cable Series
In stock
Item Number
30B0001-0250
MFG Item Number
30B0001-0250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, MDC Cable Series
Item #
30B0001-0250
22/3 CABLE YELLOW PVC 250ft.

MDC Cable Series Information

  • Raw Cable Spools or 100 Feet Cables
  • Yellow or Black Jacket
  • 2, 3, or 4 Conductors

Specifications

Specifications
Manufacturer Part Number 30B0001-0250
Item Number 30B0001-0250
Manufacturer Mencom
Product Series MDC Cable
Family Series Mencom Wire & Cable, MDC Cable Series
Number of Conductors 3
Conductor Type Solid
Wire Gauge 22 AWG
Jacket Color Yellow
Voltage Rating 300 V
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Outer Diameter 0.2 "
Length 250 '
Net Weight 8.145 lbs
Gross Weight 8.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved