30CP001-1000
Mencom Wire & Cable, MDC Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30CP001-1000

Mencom Wire & Cable, MDC Cable Series
In stock
Item Number
30CP001-1000
MFG Item Number
30CP001-1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, MDC Cable Series
Item #
30CP001-1000
22/4 YEL PUR MDC CABLE 1000ft.

MDC Cable Series Information

  • Raw Cable Spools or 100 Feet Cables
  • Yellow or Black Jacket
  • 2, 3, or 4 Conductors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30CP001-1000
Item Number 30CP001-1000
Manufacturer Mencom
Product Series MDC Cable
Family Series Mencom Wire & Cable, MDC Cable Series
Number of Conductors 4
Conductor Type Solid
Wire Gauge 22 AWG
Jacket Color Yellow
Voltage Rating 300 V
Shielding Unshielded
Drain Wire None
Insulation Material PUR
Outer Diameter 0.2 "
Length 1,000 '
Application AWM Portable Power Cable
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved