30D0001-1000
Mencom Wire & Cable, MDC Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30D0001-1000

Mencom Wire & Cable, MDC Cable Series
In stock
Item Number
30D0001-1000
MFG Item Number
30D0001-1000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, MDC Cable Series
Item #
30D0001-1000
22/5 YEL PVC MDC CABLE 1000ft.

MDC Cable Series Information

  • Raw Cable Spools or 100 Feet Cables
  • Yellow or Black Jacket
  • 2, 3, or 4 Conductors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30D0001-1000
Item Number 30D0001-1000
Manufacturer Mencom
Product Series MDC Cable
Family Series Mencom Wire & Cable, MDC Cable Series
Number of Conductors 5
Conductor Type Solid
Wire Gauge 22 AWG
Jacket Color Yellow
Voltage Rating 300 V
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Outer Diameter 0.22 "
Length 1,000 '
Net Weight 35.405 lbs
Gross Weight 35.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved