30DX001-0500
Mencom Wire & Cable, MDC Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30DX001-0500

Mencom Wire & Cable, MDC Cable Series
In stock
Item Number
30DX001-0500
MFG Item Number
30DX001-0500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, MDC Cable Series
Item #
30DX001-0500
18/5 YEL MDC CABLE 500ft.

MDC Cable Series Information

  • Raw Cable Spools or 100 Feet Cables
  • Yellow or Black Jacket
  • 2, 3, or 4 Conductors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30DX001-0500
Item Number 30DX001-0500
Manufacturer Mencom
Product Series MDC Cable
Family Series Mencom Wire & Cable, MDC Cable Series
Number of Conductors 5
Conductor Type Solid
Wire Gauge 18 AWG
Jacket Color Yellow
Voltage Rating 300 V
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Outer Diameter 0.29 "
Length 500 '
Application AWM Portable Power Cable
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved