30GM001-0250
Mencom Wire & Cable, MDC Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30GM001-0250

Mencom Wire & Cable, MDC Cable Series
In stock
Item Number
30GM001-0250
MFG Item Number
30GM001-0250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, MDC Cable Series
Item #
30GM001-0250
24/8 YEL PVC SHLDD CBL 250ft.

MDC Cable Series Information

  • Raw Cable Spools or 100 Feet Cables
  • Yellow or Black Jacket
  • 2, 3, or 4 Conductors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30GM001-0250
Item Number 30GM001-0250
Manufacturer Mencom
Product Series MDC Cable
Family Series Mencom Wire & Cable, MDC Cable Series
Number of Conductors 8
Conductor Type Solid
Wire Gauge 24 AWG
Jacket Color Yellow
Voltage Rating 600 V
Shielding Overall
Drain Wire None
Insulation Material PVC
Outer Diameter 0.24 "
Length 250 '
Application AWM Portable Power Cable
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved