CEC-07
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEC-07

Mencom Fittings
In stock
Item Number
CEC-07
MFG Item Number
CEC-07
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CEC-07
PG7 FEM TO PG9 MALE ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEC-07
Item Number CEC-07
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG9
Internal Thread PG7
Length 0.33 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved