CEC-07Y
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEC-07Y

Mencom Fittings
In stock
Item Number
CEC-07Y
MFG Item Number
CEC-07Y
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CEC-07Y
PG13.5 MAL TO PG7 FEMALE ADAPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEC-07Y
Item Number CEC-07Y
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG13.5
Internal Thread PG7
Length 0.37 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved