CEC-07Z
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEC-07Z

Mencom Fittings
In stock
Item Number
CEC-07Z
MFG Item Number
CEC-07Z
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CEC-07Z
PG16 MALE TO PG7 FEM ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEC-07Z
Item Number CEC-07Z
Manufacturer Mencom
Family Series Mencom Fittings
External Thread PG16
Internal Thread PG7
Length 0.37 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved