CEC-09
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEC-09

Mencom Fittings
In stock
Item Number
CEC-09
MFG Item Number
CEC-09
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CEC-09
PG9 FEM TO PG11 MALE ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEC-09
Item Number CEC-09
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG11
Internal Thread PG9
Length 0.33 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved